missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ AkroBins™ Extra Large Storage Bins

Catalog No. 08757748
Encompass
Change view
Click to view available options
Color:
Black
Blue
Clear
Green
Red
Stone
Yellow
Dimensions (L x W x H):
18 x 8.25 x 9 in.
18 x 16.5 x 11 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
08757748 Clear 18 x 16.5 x 11 in.
08757632 Blue 18 x 16.5 x 11 in.
08757665 Blue 18 x 8.25 x 9 in.
08757743 Red 18 x 16.5 x 11 in.
08757742 Clear 18 x 8.25 x 9 in.
08757741 Yellow 18 x 8.25 x 9 in.
08757737 Red 18 x 8.25 x 9 in.
08757738 Green 18 x 8.25 x 9 in.
08757739 Black 18 x 8.25 x 9 in.
08757740 Stone 18 x 8.25 x 9 in.
08757744 Black 18 x 16.5 x 11 in.
08757745 Yellow 18 x 16.5 x 11 in.
08757747 Stone 18 x 16.5 x 11 in.
08757746 Green 18 x 16.5 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 08757748 Supplier Akro-Mils™ Supplier No. 30270SCLAR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Versatile organizers can be securely stacked or racked

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Molded of high-impact polypropylene
  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Do not to crack or break under normal load conditions
  • Large front label area for easy coding and scanning
  • Optional see-through, Crystal Styrene lids protect contents
  • Dividers (available separately) create customizable compartments
  • Available in seven colors: Red, Yellow, Blue, Stone, Green, Clear and Black
  • Additional sizes available

Order Info

Order in carton quantities. Bins 08-757-743, -744, -745, -746, -747 and -748 cannot be used with hanging systems. Lids and dividers are sold separately; lids require assembly with hinge pins (included). Hanging and shelving systems, cabinets and carts are also available. Contact your Fisher Scientific Sales Representative for more information.

Warranty

One-year limited

Specifications

Type Storage Bin
Material Plastic
Color Clear
Shape Rectangular
Mounting Type Stackable
Capacity (English) 75 lb.
For Use With (Application) Storage
Dimensions (L x W x H) 18 x 16.5 x 11 in.
Length (English) 18 in.
Length (Metric) 457 mm
Width (English) 16.5 in.
Width (Metric) 420 mm
Height (English) 11 in.
Height (Metric) 279 mm
For Use With (Equipment) Akro-Mils Louvered Racks and Panel, Louvered Cart
Show More Show Less