missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ AkroBins™ 1800 Series Storage Bins

Catalog No. 08758703
Encompass
Change view
Click to view available options
Color:
Beige
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08758703 Beige
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08758703 Supplier Akro-Mils™ Supplier No. 30358BEIGE

Storage bin ideal for a variety of storage needs

  • For a variety of storage needs

Specifications

Material Industrial Grade Polymer
Color Beige
Capacity (English) 75 lb.
Includes 3 Dividers
Length (English) 20.5 in.
Length (English) Interior 20 in.
Width (English) 8.25 in.
Width (English) Interior 7.38 in.
Height (English) 7 in.
Height (English) Interior 6.5 in.