missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Akro-Grid Storage Totes: 0.96 cu. ft./40 lb.

Catalog No. 08757802
Encompass
Change view
Click to view available options
Color:
Blue
Gray
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08757802 Red
08757655 Blue
08757801 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08757802 Supplier Akro-Mils™ Supplier No. 33226RED

With optional lengthwise and crosswise dividers for smaller storage

These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.

  • Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
  • Injection-molded from polypropylene block copolymer
  • Resist most solvents and chemicals
  • Choice of Red, Blue or Gray for color-coding and easy identification
  • Available in eight sizes, many with the same footprint for secure stacking
  • Stacking rims and external ribbing add strength
  • Compatible with most racks, shelving and automated material handling equipment
  • Dividers, lids and label holder sold separately

Specifications

Type Storage Tote
Material Plastic
Color Red
Shape Rectangular
Capacity (English) 0.96 cu. ft., 40 lb., 7.2 gal.
Capacity (Metric) 27.18 L
For Use With (Application) Work-In-Process Transfer
Dimensions (L x W x H) 22.38 x 17.38 x 6 in.
Length (English) 22.375 in.
Length (English) Interior 15.12 in.
Length (Metric) 56.8 cm
Length (Metric) Interior 38.4 cm
Width (English) 17.375 in.
Width (English) Interior 20.12 in.
Width (Metric) 44 cm
Width (Metric) Interior 51 cm
Height (English) 6 in.
Height (English) Interior 19.9 in.
Height (Metric) 15.2 cm
Height (Metric) Interior 50.5 cm
Show More Show Less