missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Akro-Grid Storage Totes: 0.96 cu. ft./40 lb.
With optional lengthwise and crosswise dividers for smaller storage
Supplier: Akro-Mils™ 33226GREY
Description
These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.
- Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
- Injection-molded from polypropylene block copolymer
- Resist most solvents and chemicals
- Choice of Red, Blue or Gray for color-coding and easy identification
- Available in eight sizes, many with the same footprint for secure stacking
- Stacking rims and external ribbing add strength
- Compatible with most racks, shelving and automated material handling equipment
- Dividers, lids and label holder sold separately
Chemical Identifiers
| Storage Tote | |
| Rectangular | |
| 27.18 L | |
| 22.38 x 17.38 x 6 in. | |
| 56.8 cm | |
| 44 cm | |
| 15.2 cm |
| Plastic | |
| 0.96 cu. ft., 40 lb., 7.2 gal. | |
| Work-In-Process Transfer | |
| 22.375 in. | |
| 17.375 in. | |
| 6 in. |
Specifications
| Storage Tote | |
| Gray | |
| 0.96 cu. ft., 40 lb., 7.2 gal. | |
| Work-In-Process Transfer | |
| 22.375 in. | |
| 56.8 cm | |
| 17.375 in. | |
| 44 cm | |
| 6 in. | |
| 15.2 cm |
| Plastic | |
| Rectangular | |
| 27.18 L | |
| 22.38 x 17.38 x 6 in. | |
| 15.12 in. | |
| 38.4 cm | |
| 20.12 in. | |
| 51 cm | |
| 19.9 in. | |
| 50.5 cm |