missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Akro-Grid Storage Totes: 0.44 cu. ft./35 lb.

Catalog No. 08757863
Encompass
Change view
Click to view available options
Color:
Blue
Gray
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08757863 Red
08757605 Blue
08757864 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08757863 Supplier Akro-Mils™ Supplier No. 33166RED
Only null left

With optional lengthwise and crosswise dividers for smaller storage

These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.

  • Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
  • Injection-molded from polypropylene block copolymer
  • Resist most solvents and chemicals
  • Choice of Red, Blue or Gray for color-coding and easy identification
  • Available in eight sizes, many with the same footprint for secure stacking
  • Stacking rims and external ribbing add strength
  • Compatible with most racks, shelving and automated material handling equipment
  • Dividers, lids and label holder sold separately

Specifications

Type Storage Tote
Material Plastic
Color Red
Shape Rectangular
Mounting Type Stackable
Capacity (English) 0.44 cu. ft., 3.3 gal., 35 lb.
Capacity (Metric) 12.4 L
Closure Type Snap-On Lid
For Use With (Application) Sorting Inventory, Work-In-Process Transfer
Dimensions (L x W x H) 16.5 x 10.9 x 6 in.
Length (English) 16.5 in.
Length (English) Interior 9.3 in.
Length (Metric) 42 cm
Length (Metric) Interior 23.6 cm
Width (English) 10.875 in.
Width (English) Interior 14.9 in.
Width (Metric) 27.6 cm
Width (Metric) Interior 37.8 cm
Height (English) 6 in.
Height (English) Interior 14.75 in.
Height (Metric) 15.2 cm
Height (Metric) Interior 37.4 cm
Show More Show Less