missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Akro-Grid Storage Totes: 0.16 cu. ft./25 lb. DFS Item

With optional lengthwise and crosswise dividers for smaller storage

Supplier:  Akro-Mils™ 33105RED

 View more versions of this product

Catalog No. 08-757-859


Only null left

Description

Description

These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.

  • Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
  • Injection-molded from polypropylene block copolymer
  • Resist most solvents and chemicals
  • Choice of Red, Blue or Gray for color-coding and easy identification
  • Available in eight sizes, many with the same footprint for secure stacking
  • Stacking rims and external ribbing add strength
  • Compatible with most racks, shelving and automated material handling equipment
  • Dividers, lids and label holder sold separately

Specifications

Specifications

Storage Tote
Red
Stackable
4.5 L
Sorting Inventory, Work-In-Process Transfer
10.875 in.
27.6 cm
8.25 in.
21 cm
5 in.
12.7 cm
Plastic
Rectangular
0.16 cu. ft., 1.2 gal., 25 lb.
Snap-On Lid
10.87 x 8.25 x 5 in.
6.7 in.
17 cm
9.3 in.
23.6 cm
4.18 in.
10.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions