missing translation for 'onlineSavingsMsg'
Learn More

AK Wipe Holder

Catalog No. 17987140E
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17987140E White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987140E Supplier AK Supplier No. AK 105

Unique countertop design has slanted interior and front cut-out for fingertip access to clean wipes. Made of 3/16 in. thick (0.5cm) acrylic. Dimensions: 10 × 7 1/2 × 10 in. (25.4 × 19.1 × 25.4cm). White.

Specifications

Product Type Glove Dispenser
Color White
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Height (English) 7.5 in.
Height (Metric) 19.1 cm
Material Acrylic
For Use With (Application) Unique countertop design has slanted interior and front cut-out for fingertip access to clean wipes
Thickness (English) 0.18 in.