missing translation for 'onlineSavingsMsg'
Learn More

AK Safety Glasses Dispenser

Catalog No. 17987140F
Change view
Click to view available options
Depth (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
17987140F 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987140F Supplier AK Supplier No. AK 22911

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Freestanding or wall-mounted
  • Fits both boxed and loose glasses and goggles
  • Predrilled mounting holes. (Does not include screws or wall-mount hardware.)

Order Info

Dimensions: 4L x 8W x 19 in. H (10.2 x 20.3 x 48.3cm)

Specifications

Height (English) 19 in.
Height (Metric) 48.3 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Description Flip-Up Access Door
Depth (Metric) 10.2 cm
Depth (English) 4 in.
Product Type Eyewear Dispenser
For Use With (Equipment) Fits both boxed and loose glasses and goggles
Includes Predrilled mounting holes. (Screws/wall anchors not supplied.)
Length (English) 4 in.
Length (Metric) 10.2 cm
Material PETG
Show More Show Less