missing translation for 'onlineSavingsMsg'
Learn More

AK Safety Glass Holder

Catalog No. 19805791
Change view
Click to view available options
Height (Metric):
16.51 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
19805791 16.51 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19805791 Supplier AK Supplier No. AK 230 2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stores glasses or goggles

  • Dust stays out with hinged lid
  • Wall mount or free standing
  • Made of clear 0.125 in. high impact PETG
  • W × H × D: 22.86 × 16.51 × 17.14cm (9 × 6.5 × 6.75 in.)

Specifications

Width (Metric) 22.86 cm
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Width (English) 9 in.
Description Safety Glass Holder
Depth (Metric) 17.14 cm
Color Clear
Depth (English) 6.75 in.
Product Type Eyewear Storage Box
For Use With (Application) Stores glasses or goggles
Material PETG
Show More Show Less