missing translation for 'onlineSavingsMsg'
Learn More

AK Literature Holder

Catalog No. 17987140Y
Change view
Click to view available options
Dimensions (L x W):
11.5 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17987140Y 11.5 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987140Y Supplier AK Supplier No. AK 1222

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Open sides minimize contamination buildup

  • Organizes and displays fliers, brochures, memos, and magazines
  • Clear high-impact PETG (polyethylene terephlthate copolymer) construction—19 times stronger that acrylic

Order Info

Dimensions: 2D x 9W x 11 1/2 in.H (5.1 x 22.9 x 29.2cm).

Specifications

Product Type Literature Holder
Color Clear
Material Acrylic
For Use With (Application) For important documents, memos, magazines
Dimensions (L x W) 11.5 x 9 in.
Depth (Metric) 5.08 cm
Length (English) 11.5 in.
Length (Metric) 29.2 cm
Width (English) 9 in.
Width (Metric) 22.9 cm