missing translation for 'onlineSavingsMsg'
Learn More

AK Hand-Specific Glove Dispenser

Catalog No. 17987141
Change view
Click to view available options
Double
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17987141 Double
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987141 Supplier AK Supplier No. AK 794C

Designed to separate left and right-handed gloves, with front access holes for easy product retrieval.

  • Separates left and right-handed gloves to minimize confusion
  • Clear design allows glove stock to be constantly monitored
  • Front access holes feature a radius edge for a smooth surface

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (L x W x H) 15 x 12 x 7.75 in.
Holds Gloves
Material PETG
No. of Compartments 2
Product Style Top Loading
Thickness (English) 0.19 in.