missing translation for 'onlineSavingsMsg'
Learn More

AK Document Holder

Catalog No. 17987140Z
Change view
Click to view available options
Dimensions (L x W):
11.5 x 8.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17987140Z 11.5 x 8.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987140Z Supplier AK Supplier No. AK 1220

Organizes and displays important documents

  • Holds 8 1/2 × 11 in. (21.6 × 28cm) paper
  • Tabbed sides for secure hold
  • Constructed of clear, high-impact PETG, which is virtually unbreakable
  • Can be mounted to wall or cart,

Order Info

Dimensions: 12L x 9 in. W (30.5 x 22.9cm).

Specifications

Product Type Document Holder
Color Clear
Material PETG
For Use With (Application) For organizes and displays important documents
Device Holds 8.5 x 11 in. Paper
Dimensions (L x W) 11.5 x 8.75 in.
Length (English) 11.5 in.
Length (Metric) 29.2 cm
Width (English) 8.75 in.
Width (Metric) 22.2 cm