missing translation for 'onlineSavingsMsg'
Learn More

AK Container Bin

Catalog No. 17987140L
Change view
Click to view available options
Dimensions (L x W x H):
12 x 11 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17987140L 12 x 11 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987140L Supplier AK Supplier No. AK 260

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multipurpose container stores booties, bouffants, gloves, and clothing. Hinged lid for easy access. Place on table, countertop, or wall mount. High-impact PETG. Dimensions: 12L × 11W × 12 in.H (30.5 × 27.9 × 30.5cm)

Specifications

Type Dispensing Bin
Material PETG
Shape Rectangular
Mounting Type Free Standing, Wall Mount
Closure Type Hinged Lid
Dimensions (L x W x H) 12 x 11 x 12 in.
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 27.9 cm
Height (English) 11 in.
Height (Metric) 30.5 cm
Show More Show Less