missing translation for 'onlineSavingsMsg'
Learn More

AK Acrylic Ambi-Glove Dispenser

Catalog No. p-89582
Change view
Click to view available options
Color:
Amber
Clear
Catalog No. Color
17987140V Amber
17987140W Clear
2 options

Catalog No. 17987140V

Supplier: AK AK 7941A

Only null left

Specially designed for ambidextrous gloves, with a front access hole for convenient product dispensing.

  • Designed for storing and dispensing ambidextrous gloves
  • Front opening for convenient product access
  • Amber color helps prevent ozone degradation of latex gloves

Specifications

Product Type Glove Dispenser
Color Amber
Dimensions (D x W x H) Interior 15 x 11.5 x 7.75 in.
Holds Gloves
Material Acrylic
No. of Compartments 1
Product Style Top Loading
Thickness (English) 0.25 in.