missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AK Accessory Bin
Description
For dispensing ambi-gloves, shoe covers, hairnets, bouffants, and beard covers. Hinged lid for easy filling and maintenance. Made of high-impact PETG. Mushroom-shaped opening for easy retrieval. Freestanding or wall mountable. Dimensions: 6L × 12W × 17 in.H (15 × 31 × 43cm).
Specifications
Specifications
| Type | Dispensing Bin |
| Material | PETG |
| Color | Clear |
| Shape | Rectangular |
| Mounting Type | Free Standing, Wall Mount |
| Closure Type | Hinged Lid |
| For Use With (Application) | Dispensing ambi-gloves, shoe covers, hairnets, bouffants, and beard covers |
| Dimensions (L x W x H) | 6 x 12 x 17 in. |
| Length (English) | 12.5 in. |
| Length (Metric) | 15 cm |
| Show More |