missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems PowderSafe™ Type A Ductless Balance Enclosure
Description
- Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
- Electrostatically charged pre-filter is easily bagged out under negative pressure
- AirSafe™ automatic safety controller
- Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
- Portable-NO DUCTWORK REQUIRED
- Constantly monitors airflow and filter conditions
- Electrical cord access ports
- Solid 3/8 in. polypropylene base
- Tested with 3 and 4 place balances
- Leak tested and certified before shipment
- Available in 24 in., 32 in. and 48 in. widths
- Quiet operation lessthan 49dB
- 360° visibility
- Compact ergonomic design takes up less space
- Optional carbon filtration
Specifications
Specifications
| Product Type | Portable Type A Ductless Balance Enclosure |
| Material | Polypropylene |
| Dimensions (D x W x H) | 24 x 24 x 30 in. |
| Noise Level | <49 dB |