missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems Polypropylene Total Exhaust Fume Hoods
To maximize workspace, choose the AirClean Systems Polypropylene Total Exhaust Fume Hood. It's single wall design allows for more room to do actual work.
$11,233.61 - $17,974.60
Specifications
| Lighting Type | Vapor-proof Fluorescent |
|---|---|
| Material | Polypropylene |
| Construction | Total exhaust, Single wall for more work space, Corrosion-resistant |
| Depth (English) | 36 in. |
| Depth (Metric) | 91.4 cm |
| Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||||
|
361000041
|
AirClean™ Systems
AC4000TE |
32 x 47 x 34 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
361000040
|
AirClean™ Systems
AC3000TE |
32 x 35 x 34 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
361000043
|
AirClean™ Systems
AC6000TE |
32 x 71 x 34 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Comes with folding sash and vapor-proof fluorescent light
- AirZone™ baffling allows for predictable and effective airflow pattern to capture toxic chemical fumes and vapors
- Thermally fused propylene design provides built-in work base that will effectively contain liquids and provide excellent chemical resistance
- Seamless construction allows for easy cleaning
- Optional airflow monitor for constant alphanumeric readout of airflow
- Available with single or dual exhaust duct connections
- Polypropylene base cabinets available in vented and non-vented models
Specifications
| Vapor-proof Fluorescent | |
| Total exhaust, Single wall for more work space, Corrosion-resistant | |
| 91.4 cm | |
| 149.8 cm |
| Polypropylene | |
| 36 in. | |
| 59 in. | |
| Folding sash; AirZone baffling; Single/dual exhaust duct connections; Vapor-proof fluorescent light |