missing translation for 'onlineSavingsMsg'
Learn More

AirClean™ Systems Polypropylene Hood Blowers

Catalog No. 361000037
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Diameter (English) Outside:
9.84 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outside
361000037 9.84 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 361000037 missing translation for 'mfr' AirClean™ Systems missing translation for 'supplierNo' VSB25

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used especially in situations that require resistance to chemical agents, silent operation and energy savings

  • Injection-molded
  • Resistant to UV rays and chemical agents
  • Adjusted to eight positions through 360°
  • Constructed for outdoor use

Specifications

Includes 8-position Setting through 360°
Diameter (English) Outside 9.84 in.
Material Polypropylene
Diameter (English) Wheel 9.84 in.
Diameter (Metric) Wheel 25 cm
For Use With (Application) Situations that require resistance to chemical agents, silent operation, energy savings