missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems Polypropylene Ductless Fume Hood, Sliding Sash
Description
- AirSafe™ automatic safety controller monitors airflow face velocity and carbon filter saturation
- Vertical sliding safety glass sash
- AirZone™ internal baffling promotes even airflow for maximum containment
- Access panels on both side of hood allows field service of all fixtures
- FlowSmooth™ airfoil on sash lip promotes laminar airflow
- Dual wall construction allows for front mounting of services
- Chemical resistant polypropylene construction
- Activated bonded carbon, impregnated chemisorptive and HEPA filters for containment of virtually any toxic vapor, fume, gas, or particulate
- Integral vapor-proof fluorescent lighting system
- Available in 110V or 220V AC versions
- No installation required, shipped fully assembled
Options
- Sturdy mobile cart
- Vented and unvented polypropylene base cabinets
- Remote services - gas, water, vacuum, and air
- Duplex electrical outlets
- Polypropylene sinks and water fixtures
- Slip hatch electrical access port
Specifications
Specifications
| Material | Polypropylene |
| Certifications/Compliance | OSHA, ANSI Z9.5, ASHRAE 110 |
| Dimensions (D x W x H) | 63.5 x 76.2 x 91.4 cm |
| Height (English) | 60 in. |
| Height (Metric) | 152.4 cm |
| Voltage | 110/220 V |
| Width (English) | 36 in. |