missing translation for 'onlineSavingsMsg'
Learn More

Air Systems™ MULTI-PAK™ Bottled Air Carts

Catalog No. 189991722
Encompass
Change view
Click to view available options
Cylinder Straps:
Four adjustable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cylinder Straps
189991722 Four adjustable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 189991722 Supplier Air Systems™ Supplier No. MP 2300ENB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carts quickly transport bottled air to where it's needed

High-performance air carts accommodate two small or large air cylinders depending on model. Choose the style that suits your application. Specify fittings for all models. Cylinders not included.

High-performance air carts accommodate two small or large air cylinders depending on model. Choose the style that suits your application. Specify fittings for all models. Cylinders not included.

All Multi-Pak carts feature fold-down handles, recessed air control panels, rounded cart corners, quick release hose racks, and many other unique features.

MULTI-PAK MP-4R Rescue Cart. Designed for fire/rescue, this two-bottle 4500psig air cart features a four-outlet manifold, a high-flow regulator, a cylinder selector valve, and an additional independently regulated manifold for low-pressure tools or lift bags.
MULTI-PAK MP-4H Small-Cylinder Cart. Features a four-outlet respirator manifold, fold-down handle, recessed air control panel, quick-release hose rack, input and output pressure gauges, and inline check valves. Operates at 4500psig.
MULTI-PAK MP-2300ENB Large-Cylinder Cart. Comes with four-outlet manifold, inline check valves, a safety relief valve, an adjustable regulator with pressure gauge, and a handy storage compartment. Can be used with up to 5000psi DOT storage cylinders. Hose rack holds over 200 ft. (61m) of 3/8 in. (0.9cm) hose. With pneumatic low-pressure whistle alarm.

Specifications

Cylinder Straps Four adjustable
Depth (English) 31 in.
Depth (Metric) 78.74cm
For Use With (Application) For quick transport bottled air to where it's needed
Frame Material Powder-coated Steel
Includes Pneumatic whistle alarm
Pressure Pneumatic (500psi)
Regulator Type 0 to 5500psi Inlet, 0 to 125psi discharge
Relief Valve 125psi ASME preset
Weight (English) 120 lb.
Weight (Metric) 54.43kg
Width (English) 25 in.
Show More Show Less