missing translation for 'onlineSavingsMsg'
Learn More

Air Systems™ Explosion-Proof Electric Blower

Catalog No. 18486
Encompass
Change view
Click to view available options
Diameter (English) Duct:
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Duct
18486 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18486 Supplier Air Systems™ Supplier No. SVBE8EXP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

25 ft. (7.6m) cord, UL listed electric motor, and ON/OFF switch. No plug, user-wired.

This one-speed electric blower is explosion-proof for maximum safety while purging air in a confined space.

  • Motor is 3/4hp, 115VAC, and 12.6 amps
  • 8 in. (20cm) intake and exhaust flanges fit standard 8 in. (20cm) ducting
  • Conductive Polyethylene fan housing
  • Aluminum non-sparking blower wheel
  • Static grounding lug installed
  • Powder coat tubular steel frame with dual handles
  • Molded conductive safety guards
  • Nonsparking aluminum blower wheels are dynamically balanced to 3000rpm

Conductive ducting recommended.

Certifications

CE and CSA/US approved.

Compliance

Approved for Class 1, Div. 1, Groups C and D, Class II, Div. 1, Groups E, F and G.

Specifications

Diameter (English) Duct 8 in.
Certifications/Compliance Class 1, Division 1, Group C, D, Class II, Division 1, Group E, F, G
Amperage 12.6 A
Diameter (Metric) Duct 20.32 cm
Product Type Explosion-proof Electric Blower
Voltage 115 V
Flow Rate 1570 cfm
Horsepower 0.75 hp
Includes 25 ft. Cord, electric motor and on/off switch
Length (English) 250 in.
Length (English) Duct 300 in.
Length (Metric) 635 cm
Length (Metric) Duct 762 cm
Noise 76 dB
Weight (English) 68 lb.
Weight (Metric) 30.84 kg
Show More Show Less