missing translation for 'onlineSavingsMsg'
Learn More

Air Systems™ Electric Blower

Catalog No. 18485
Encompass
Change view
Click to view available options
Amperage:
10.8 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
18485 10.8 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18485 Supplier Air Systems™ Supplier No. SVB E8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

6 ft. (1.8m) cord, UL-listed electric motor, and ground-fault-interrupter power cord.

Purges air in confined work areas

  • Blower is 3/4hp, 115VAC, and 10.8 amps, 60Hz
  • With 8 in. (20cm) intake and exhaust flanges to accommodate standard 8 in. (20cm) ducting
  • Housing, frame, and welded safety guards on intake and exhaust are steel
  • GFI power cord
  • Aluminum non-sparking blower wheel
  • Polyethylene fan housing
  • Powder coat tubular steel frame with dual handles
  • Molded polethylene safety guards

Certifications

CE and CSA/US approved.

Specifications

Certifications/Compliance CE, CSA
Amperage 10.8 A
Product Type Single Speed Electric Blower
Dimensions (L x W x H) 23 x 12 x 19 in. (58.42 x 30.48 x 48.26 cm)
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Flow Rate 1570 cfm
Height (English) 19 in.
Horsepower 0.75 hp
Includes 6 ft. Cord, electric motor and ground fault interrupter power cord
Length (English) 23 in.
Length (English) Duct 300 in.
Length (Metric) 58.42 cm
Length (Metric) Duct 762 cm
Height (Metric) 48.26 cm
Material Polyethylene
Width (Metric) 30.48 cm
Weight (English) 53 lb.
Weight (Metric) 25 kg
Width (English) 12 in.
Frequency 60 Hz
Show More Show Less