missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air Systems™ Confined Space Ventilation Kit: Accessories
Description
For use with Air Systems Confined Space Ventilation Kit: (Cat. No. 18-999-331)
Specifications
Specifications
| Color | Yellow |
| Diameter (English) Duct | 8 in. |
| Diameter (Metric) Duct | 20.32 cm |
| Product Type | Standard Ducting, 4.6m (15 ft.), 2 Cuffs |
| For Use With (Equipment) | Saddle Vent™ |
| Includes | Duct, 2 cuffs, strap, buckle |
| Length (English) Duct | 180 in. |
| Length (Metric) Duct | 457.2 cm |
| Material | Vinyl |