missing translation for 'onlineSavingsMsg'
Learn More

Air Systems™ Confined-Space Ventilation Kit

Catalog No. 18999331
Encompass
Change view
Click to view available options
Amperage:
7 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
18999331 7 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18999331 Supplier Air Systems™ Supplier No. SVB E8CUP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Kit includes electric blower (standard motor) and one each of the following: Industrial Saddle Vent™, Universal Saddle Vent mount, 6 ft. ventilation ducting with two cuffs and buckle, 15 ft. ventilation ducting with two cuffs and buckle, Duct canister (holds 50 ft. of duct), 90° elbow for Saddle Vent.

Economy electric blower kit ensures proper airflow in confined space

  • Provides maximum safety during manhole work
  • Set up in less than five minutes
  • Do not restrict entrance into or exit from manhole
  • Allows for continual ventilation

Order Info

Accessory components are available. (See Cat. Nos. 18-492 through 18-500.)

Certifications

Blower is CE and CSA/US approved.

Specifications

Color Gray
Diameter (English) Duct 8 in.
Certifications/Compliance CE, CSA, Class 1, Division I, Group C, D Class II, Division 1, Group E, F, G
Amperage 7 A
Diameter (Metric) Duct 20.32 cm
Product Type Economy Electric Blower Kit
Dimensions (L x W x H) 46 x 35 x 27 in. (116.84 x 88.9 x 68.58 cm)
Voltage 115 V
Flow Rate 1390 cfm
Height (English) 27 in.
Horsepower 0.5 hp
Includes Blower, 6 ft. duct, 15 ft. duct, industrial saddle Vent™, universal mount, duct carrier and 90° elbow
Length (English) 46 in.
Length (English) Duct 180 and 72 in.
Length (Metric) 116.84 cm
Length (Metric) Duct 457.2 to 182.88 cm
Height (Metric) 68.58 cm
Material Plastic, Steel
Width (Metric) 88.9 cm
Width (English) 35 in.
Show More Show Less