missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air Systems™ Auto-Air™ / Breather Box™ Air Filtration System Accessory, Portable CO Monitor
Description
Includes
5 ft. hose
- Audible alarm (90 dBA) and light will activate when the CO level exceeds 10ppm (5ppm Canadian)
- External alarm and lights allow for the unit to be used in the closed position and eliminates damage and contamination of the internal components
- 150psi maximum inlet pressure
- Measures 34.4 x 29.2 x 16.5cm (13.5L x 11.5W x 6.5 in.H)
- Weighs 3.75kg (8.25 lb.)
Specifications
Specifications
| Certifications/Compliance | OSHA 1910.134, CGA |
| Applications | Monitoring for excessive CO levels |
| For Use With (Equipment) | Auto-Air, Breather Box Air Filtration System |
| Pressure | 150 psi |
| Weight (English) | 8.25 lb. |
| Weight (Metric) | 3.7 kg |
| Electrical Requirements | 1 A |
| Product Type | Monitor |