missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Air Reflux Condenser With 14/10 Threaded Joint

Catalog No. 1130076
Change view
Click to view available options
Standard Taper Joint No:
14/10
14/10 Bottom, 7/10 Top joint
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
1130076 14/10
077235F 14/10 Bottom, 7/10 Top joint
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1130076 Supplier Corning™ Supplier No. 285020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Pyrex microchemistry kits

Replacement part for 6949M series of PYREX microchemistry kits.

Specifications

Material Borosilicate Glass
Quantity 6/Cs.
Diameter (English) Outer 0.39 in.
Diameter (Metric) Outer 10 mm
Height (English) 4.72 in.
Standard Taper Joint No 14/10
Type Air Reflux Condenser
Height (Metric) 120 mm
For Use With (Equipment) Pyrex microchemistry kits