missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Air Cored Solenoid

Catalog No. S12972
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S12972 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12972 Supplier Eisco™ Supplier No. PH0804C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Study electricity and magnetism using an external magnetic field. The Air Cored Solenoid is excellent for studying electricity and magnetism in experiments requiring an external magnetic field.

  • 15 in. Solenoid is wound with 270 turns of heavy gauge enameled copper wire of 1.25 mm diameter
  • Equipped with 4 mm sockets for power supply
  • Power supply not included

Specifications

Description 4mm sockets
Material Copper Wire
Shape Bar
For Use With (Application) Magnetism, Electromagnetism
Grade 9 to 12
Color Black
Diameter (Metric) Outside 50 mm
Diameter (English) Outside 2 in.
Product Type Air Core Solenoid
Includes 270 turns of heavy gauge enameled copper wire of 1.25 mm dia; 4mm sockets for power supply
Length (English) 15 in.
Length (Metric) 381 mm
Quantity 1
Show More Show Less