missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AIMS™ Tissue Processing Pins
Description
- For use with blue dissection wax
- Stainless steel
- 1.5 inch long
- Multi-color nylon heads
Specifications
Specifications
| Autoclavable | Autoclavable |
| For Use With (Application) | Tissue Processing |
| Type | Tissue Pin |
| Material | Stainless Steel |
| Style | Ball Head |
| Length (English) | 1.5 in. |
| Length (Metric) | 3.8 cm |