missing translation for 'onlineSavingsMsg'
Learn More

AIMS™ Tissue Processing Discs

Catalog No. 14371172
Encompass
Change view
Click to view available options
Diameter (English):
2.75 in.
Diameter (Metric):
7 cm
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric) Size
14371172 2.75 in. 7 cm Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14371172 Supplier AIMS™ Supplier No. MTPD

For dissecting and inspecting tissue samples

  • Process tissue using clean blue wax surface disc
  • Layout and pin tissue on surface using ball head tissue pins
  • Disc can reused and resurfaced multiple times if desired
  • Thickness: 0.25 in.

Specifications

Color Blue
For Use With (Application) Tissue Processing
Type Tissue Processing Disc
For Use With (Equipment) AIMS Procedure/Dissection Boards
Material Environmentaly Friendly Blue Wax
Shape Circular
Size Medium
Thickness 6.35 mm (0.25 in.)
Diameter (English) 2.75 in.
Diameter (Metric) 7 cm