missing translation for 'onlineSavingsMsg'
Learn More

AIMS™ Surgery Platform

Catalog No. 14370123
Encompass
Change view
Click to view available options
Dimensions (L x W):
9 x 6 in. (22.9 x 15.2 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14370123 9 x 6 in. (22.9 x 15.2 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14370123 Supplier AIMS™ Supplier No. ASS7

Can be used for surgery, micro manipulations, and general micro-utility functions such as organ inspections and dissections

Flex arm, non-obstructive rimless magnifying glass allows continuous eye contact with object when moving into magnification area.

  • Flex arm, non-obstructive rimless magnifying glass with a main lens magnification of 2.3X and inset lens magnification of 4.0X
  • Two flexible LED lights provide direct illumination with no shadows and no heat
  • Universal input AC power supply: 100-240V 50/60Hz
  • Limb restraints
  • Non-skid feet provide added stability
  • Dimensions: 9 x 13.5 in. (22.9 x 34.3cm)

Specifications

For Use With (Application) Surgery, Micro Manipulations and General Micro Utility Platform (organ inspections and dissections)
Type Surgical Platform
Includes 2 flexible LED lights, micro utility platform, flex arm, non obstructive rimless magnifying glass, non skid feet, universal input power supply, limb restraints
Dimensions (L x W) 9 x 6 in. (22.9 x 15.2 cm)
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less