missing translation for 'onlineSavingsMsg'
Learn More

AIMS™ Flex Arm LED Light for Stereotaxic Platforms

Catalog No. 11900100
Encompass
Change view
Click to view available options
Certifications:
CE, UL, RoHS 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications
11900100 CE, UL, RoHS 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11900100 Supplier AIMS™ Supplier No. ST13

Attaches to any stereotaxic platform system to provide a bright LED light during procedures

    • Bright LED on 10 in. flex arm, no heat produced
    • Ultra strong magnetic base/puck system to anchor light on non-metallic surfaces
    • Use on any stereotaxic platform
    • Attaches directly to metallic surfaces
    • Universal wall plug power supply (110-220V) w/ 3-ft cord
    • Small base (1.625 in. diameter)

Specifications

Certifications CE, UL, RoHS 2
For Use With (Application) Stereotaxic Surgical Procedures
Type Stereotaxic LED Light
For Use With (Equipment) Use With Any Stereotaxic Equipment
Includes Magnetic Base w/Magnetic Puck
Length (English) 3 ft. Cord, 10 in. Flex Arm
Diameter (English) 1.625 in.
Diameter (Metric) 4.12 cm
Voltage Universal Input 110/220 VAC