missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AIMS™ ATS-3 General Rodent Tattoo System
Lab animal tattoo identification system
$11,368.25
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
14370130
|
AIMS™
ATS3 |
Tattoo System |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Comes complete with everything you need to start tattooing weanling or older mice and rats.
ATS-3 General Rodent Tattoo System
- Includes supplies and accessories for tattooing approx. 3000 mice/rats
- Detailed training guide and instruction DVD provide step-by-step guidance
- Use numbers, letters, lines, dots, and/or colors to permanently ID any color/strain mouse or rat
- The most versatile, basic tattoo identification system for laboratory mice and rats
- Heavy duty custom equipment
- Humane mouse and rat restraints
- Tattoo weanling to adult mice/rats
- Reduce animal stress; quick and safe
- Foot pedal ON/OFF; preset speeds
- No anesthesia needed
- Economical; costs about 5 cents/rodent
- Unlimited tech support
- Standard System Container: 20L x 10W x 10 in.D
- Tattoo Machine Controller: 5L x 5W x 2 in.D (mounted in top tray 15.5L x 7.75W x 2 in.D)
- Power Supply: 3.25L x 1.75W x 1 in.D (mounted in top tray 15.5L x 7.75W x 2 in.D)
- Universal power supply
- Power cord supplied for individual country needs
- Input 100-220V, 50-60 Hz
- Includes accessories and supplies for large lab animal tattooing including Volume 3 of Laboratory Animal Tattoo Identification, Large Lab Animals
Compliance
UI, CE, globally approved. RoHS compliant.
Specifications
| Tattooing | |
| UI, CE, RoHS |