missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Polyester Labels
Easily label components with the thermal transfer, glossy permanent polyester label material (B-422). Print almost anywhere with a durable Brady™ handheld label printer.
Supplier: Brady™ M4C375422
Description
- Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes
- Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water
- Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces
Chemical Identifiers
| UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863 | |
| White | |
| Polyester | |
| Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling | |
| -40°C to 100°C | |
| 0.102 mm |
| Permanent Acrylic | |
| Gloss | |
| Non-sterile | |
| -40°F to 212°F | |
| 0.004 in |
Specifications
| UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863 | |
| White | |
| Continuous | |
| Label | |
| Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling | |
| 1 | |
| -40°C to 100°C | |
| 0.102 mm | |
| 25 ft. | |
| 0.375 in | |
| M4C-375-422 |
| Permanent Acrylic | |
| Gloss | |
| Polyester | |
| Non-sterile | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -40°F to 212°F | |
| 0.004 in | |
| 9.53 mm (W) x 7.62 m (L) | |
| 7.62 m | |
| 9.53 mm |