missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Vial and Tube Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
Supplier: Brady™ M583499ORBK
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Specifications
| UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
| Orange | |
| Die-cut | |
| Label | |
| Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling | |
| 240 Labels/Cartridge | |
| 0.0065 in. | |
| 0.5 in. | |
| 1.3 cm |
| Permanent Acrylic | |
| Matte | |
| Nylon Cloth | |
| Non-sterile | |
| BMP41, BMP51, M511 | |
| -40°F to +194°F | |
| 0.5 x 0.5 in. | |
| 0.5 in. | |
| M4-83-499-OR-BK |