missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Labels

Catalog No. 17377074
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 1 in.
Temperature Range (English):
-40°F to +158°F
-94°F to +158°F
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Temperature Range (English)
17377074 1 x 1 in. -40°F to +158°F
17377061 0.75 x 0.5 in. -40°F to +158°F
17377069 0.75 x 1 in. -40°F to +158°F
17377068 1 x 0.5 in. -94°F to +158°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17377074 Supplier Brady™ Supplier No. BA6213499
Only null left

Use these highly pliable, aggressive adhesive nylon labels for tightly curved surfaces, like wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts.

  • Conforms to small-gauge wires and cables
  • Recommended for indoor use
  • UL approved
  • CSA accepted
  • Use with Wraptor™ A6200 Bulk Label Roll Adapter and Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
  • A ribbon is required to print this material

Specifications

Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, General Identification, Warehouse Marking, Wire and Cable Labeling
For Use With (Equipment) Wraptor A6200
Quantity 4000 Labels
Shape Rectangle
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 1 x 1 in.
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less