missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
Supplier: Brady™ M4C750499
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Chemical Identifiers
| UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863 | |
| White | |
| Nylon Cloth | |
| -40°F to 194°F | |
| 0.0065 in |
| Permanent Acrylic | |
| Matte | |
| Non-sterile | |
| -40°C to 90°C | |
| 0.166 mm |
Specifications
| UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863 | |
| White | |
| Continuous | |
| Label | |
| Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling | |
| 1 | |
| -40°C to 90°C | |
| 0.166 mm | |
| 16 ft. | |
| 0.75 in | |
| M4C-750-499 |
| Permanent Acrylic | |
| Matte | |
| Nylon Cloth | |
| Non-sterile | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -40°F to 194°F | |
| 0.0065 in | |
| 19.05 mm (W) x 4.88 m (L) | |
| 4.88 m | |
| 19.05 mm |