missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Flag Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
Specifications
| Certifications/Compliance | UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863 |
|---|---|
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Specifications
| UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863 | |
| White | |
| Die-cut | |
| Non-sterile | |
| -40°F to 194°F | |
| 0.0065 in |
| Permanent Acrylic | |
| Matte | |
| Nylon Cloth | |
| Component and equipment labelling;Electrical labelling;General identification;Warehouse marking;Wire and cable labelling | |
| -40°C to 90°C | |
| 0.166 mm |