missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Agarose Beads 6% B-CL (Cross-linked)
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Flash Point | 38°C (100°F) |
| Boiling Point | 100°C |
| Content And Storage | 2°C to 8°C |
| Type | Agarose Bead |
| Quantity | 1000 mL |
Safety and Handling
| Recommended Storage | Keep cold |
RUO – Research Use Only