missing translation for 'onlineSavingsMsg'
Learn More

Research Products Corporation Agarose, for Routine Gel Electrophoresis, Molecular Biology Grade, High Gel Strength, 250 Grams

Catalog No. 501368030
Encompass

Molecular Biology Grade Agarose. High Purity for preparative and analytical electrophoresis of nucleic acids ≥1000bp. Forms a solid gel at low concentration. Product is RNase/DNase free.

Gel Strength, 1%: ≥1200 g/cm2
Gel Strength, 1.5%: ≥2700 g/cm2
Gel Point: 35-37°C
Melting Point: 87-89°C
EEO: 0.09-0.12
Sulfate: ≥0.03%
Loss on Drying: <10%
DNA Binding: None Detected

Catalog No. 501368030 Supplier Research Products Corporation Supplier No. A20090250.0

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Molecular Biology Grade Agarose. High Purity for preparative and analytical electrophoresis of nucleic acids ≥1000bp. Forms a solid gel at low concentration. Product is RNase/DNase free.

Gel Strength, 1%: ≥1200 g/cm2
Gel Strength, 1.5%: ≥2700 g/cm2
Gel Point: 35-37°C
Melting Point: 87-89°C
EEO: 0.09-0.12
Sulfate: ≥0.03%
Loss on Drying: <10%
DNA Binding: None Detected