Learn More
Motic™ AE2000MET Inverted Materials Trinocular Microscope
This inverted metallurgical microscope designed to inspect polished cross-sections and large, bulky samples within industries such as automotive, machinery, and metal fabrication.
Supplier: Motic™ MBAE2000MT100DBF
Description
The AE2000 microscopes are Motic™'s entry models of inverted microscopes, providing a flexible optical concept for the best image quality and a robust design for a long lifetime under rough lab conditions. The AE2000 is ideal for routine microbiology in clinical and pharmaceutical laboratories, as well as in university teaching.
- In full accordance with CCIS™ Infinity System, LWD Plan Achromatic objectives with Phase contrast concept deliver remarkable image quality
- 10X and 20X Phase Contrast objectives are integral part of all standard packages
- Optional 4X and 40X Phase objectives also available
- Stand carries quadruple nosepiece with precise click-stop of objective positions
- Rich illumination power is given by 30 W halogen light source in Fixed-Koehler setup
- Light source is interchangeable with 3 W LED modules of different color temperatures
- Auto ON/OFF function based on built-in IR-sensor deactivates microscope in case left on (no need for final instrument check when work is finished)
Specifications
| 5X, 10X, 20X, 50X | |
| 100 W | |
| 280 x 192 mm (11 x 7.56 in.) | |
| Halogen | |
| 673 x 280 x 345 mm | |
| Inverted Microscope |
| Side-facing Quintuple | |
| 20 mm | |
| N-WF 10X/20mm | |
| Trinocular | |
| AE2000MET | |
| Brightfield, Darkfield |