missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Advanced Research Grade Upright Microscope
GREENER_CHOICE

Catalog No. 03000108
Change view
Click to view available options
Head Style:
Binocular, 30° Inclined
Seidentopf Binocular, 30° Inclined
Siedentopf Trinocular, 30° Inclined
Trinocular, 30° Inclined
Magnification Power:
100X, 200X, 400X, 1000X
40X, 100X, 400X, 1000X
4X, 10X, 40X, 1000X
Design Type:
Camera attachment
No camera attachment
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Magnification Power Design Type
03000108 Siedentopf Trinocular, 30° Inclined 40X, 100X, 400X, 1000X Camera attachment
03000011 Seidentopf Binocular, 30° Inclined 4X, 10X, 40X, 1000X No camera attachment
03000104 Trinocular, 30° Inclined 40X, 100X, 400X, 1000X Camera attachment
03000105 Seidentopf Binocular, 30° Inclined 100X, 200X, 400X, 1000X No camera attachment
03000107 Seidentopf Binocular, 30° Inclined 40X, 100X, 400X, 1000X No camera attachment
03000103 Binocular, 30° Inclined 40X, 100X, 400X, 1000X No camera attachment
03000106 Siedentopf Trinocular, 30° Inclined 100X, 200X, 400X, 1000X Camera attachment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03000108

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Advanced Optical system combined with high powered LED illumination creates a flat field of view, with bright, vibrant color for publication quality photos.

OPTICAL SYSTEM

  • Infinity optical system
  • Inward facing 5 position turret nosepiece with click stops
  • 10X WF with 22mm FOV eyepiece
  • Corrected for glasses
  • Full Koehler illumination

VIEWING HEAD

  • Dual eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48mm to 75mm

FOCUSING

  • Coaxial coarse & fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001mm divisions
  • Moving range: 24mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 142mm x 132mm
  • Movement Range: 75mm x 50mm

CONDENSER

  • Adjustable Abbe Condenser w/ filter holder
  • NA 1.25 with iris diaphragm
  • Field Diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient LED illumination
  • Dimmer control for light intensity

Specifications

Condenser Type NA1.25
Design Type Camera attachment
Eyepiece WF 10X/F.N.22 mm
Head Style Siedentopf Trinocular, 30° Inclined
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model Infinity Optical System
Objective Types High Contrast Chromatic-Free
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Material Brass, Glass, Aluminum, Plastic
Optical Design Infinite Optical System with Simple Cross Polarization
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Electrical Requirements 110/220 V
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less