missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Advanced Research Grade Upright Microscope

Advanced Optical system combined with high powered LED illumination creates a flat field of view, with bright, vibrant color for publication quality photos.
Description
OPTICAL SYSTEM
- Infinity optical system
- Inward facing 5 position turret nosepiece with click stops
- 10X WF with 22mm FOV eyepiece
- Corrected for glasses
- Full Koehler illumination
VIEWING HEAD
- Dual eyepiece diopter adjustment -8° to +5°
- Interpupillary adjustment distance of 48mm to 75mm
FOCUSING
- Coaxial coarse & fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.001mm divisions
- Moving range: 24mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 142mm x 132mm
- Movement Range: 75mm x 50mm
CONDENSER
- Adjustable Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
- Field Diaphragm
FRAME
- Rugged, durable metal frame construction
- Carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
- Dimmer control for light intensity
Chemical Identifiers
| NA1.25 | |
| Infinity Optical System | |
| Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
| 5 years optical and mechanical, 1 year electrical from date of purchase | |
| 110/220 V |
| LED | |
| Microscope | |
| Brass, Glass, Aluminum, Plastic | |
| 110/220 V | |
| 50/60 Hz |
Specifications
| NA1.25 | |
| WF 10X/F.N.22 mm | |
| LED | |
| Infinity Optical System | |
| Microscope | |
| Brass, Glass, Aluminum, Plastic | |
| 5 years optical and mechanical, 1 year electrical from date of purchase | |
| 110/220 V |
| No camera attachment | |
| Seidentopf Binocular, 30° Inclined | |
| 100X, 200X, 400X, 1000X | |
| Plan Achromatic Phase | |
| Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
| Infinity Optical System | |
| 110/220 V | |
| 50/60 Hz |