missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Advanced Research Grade Upright Microscope
GREENER_CHOICE

Advanced Optical system combined with high powered LED illumination creates a flat field of view, with bright, vibrant color for publication quality photos.

 View more versions of this product

Catalog No. 03000104


Only null left

Description

Description

OPTICAL SYSTEM

  • Infinity optical system
  • Inward facing 5 position turret nosepiece with click stops
  • 10X WF with 22mm FOV eyepiece
  • Corrected for glasses
  • Full Koehler illumination

VIEWING HEAD

  • Dual eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48mm to 75mm

FOCUSING

  • Coaxial coarse & fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001mm divisions
  • Moving range: 24mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 142mm x 132mm
  • Movement Range: 75mm x 50mm

CONDENSER

  • Adjustable Abbe Condenser w/ filter holder
  • NA 1.25 with iris diaphragm
  • Field Diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient LED illumination
  • Dimmer control for light intensity
Specifications

Chemical Identifiers

NA1.25
Infinity Optical System
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
5 years optical and mechanical, 1 year electrical from date of purchase
110/220 V
LED
Microscope
Brass, Glass, Aluminum, Plastic
110/220 V
50/60 Hz

Specifications

NA1.25
WF 10X/F.N.22 mm
LED
Infinity Optical System
Microscope
Brass, Glass, Aluminum, Plastic
5 years optical and mechanical, 1 year electrical from date of purchase
110/220 V
Camera attachment
Trinocular, 30° Inclined
40X, 100X, 400X, 1000X
High Contrast Chromatic-Free Full Plan Achromatic
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Infinity Optical System
110/220 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions