missing translation for 'onlineSavingsMsg'
Learn More

Swift Optical Advanced Microscope with 10 in. Tablet

Catalog No. S13245
Encompass
Change view
Click to view available options
Head Style:
Trinocular
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S13245 Trinocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13245 Supplier Swift Optical Supplier No. M18TBTI2P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Motic Swift Line's BTI Series represents the latest in educational technology. Capable of sharing images with MoticHub using your existing wireless network. Android-based tablet includes preloaded Motic apps.

The M18 compound microscope series features infinity corrected optics and is ideal for college laboratories, veterinary, and medical applications. With trinocular heads, this research level microscope also incorporates energy-efficient Koehler illumination and wide field 20 mm eyepieces for a very crisp image.

OPTICAL SYSTEM

  • Widefield 10x /20 mm eyepieces
  • Trinocular viewing head with 30° inclined eyepieces, with diopter and interpupillary adjustment 54 mm to 76 mm
  • Infinity corrected 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) objectives. (Only the 100xR objective is oil immersion.) PLAN lenses. All are parfocalled, parcentered and color-coded
  • Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives
  • Mounted in reverse position to facilitate ease in changing slides

ILLUMINATION

  • Koehler
  • Illumination on/off switch

ELECTRICAL

  • 110 V to 220 V switching power supply, unit shipped with American plug

FOCUSING

  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated

STAGE

  • Large 5-3/4 in. x 5-1/2 in. (142 mm x 140 mm) stage; built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
  • 1.25 N.A. Abbe condenser has rack & pinion focusing and iris diaphragm

FRAME

  • Base dimensions: 10-1/4 in. x 6-3/4 in. (261 mm x 172 mm)
  • Height: 14-1/2 in. (369 mm). Net wt. 30.9 lb. (14.0 kg)

TABLET

  • 10in. LCD Android tablet with 1280 x 800 screen resolution
  • Connection: WiFi; micro SD card
  • WiFi Resolution 1920 x 1080 / 1280 x 720
  • 4.0MP capture resolution
  • WiFi (2.4 or 5GHz) and Ethernet (RJ45)
  • MotiConnect App
  • Connect 5 WiFi devices at one time
  • Connect office/clinic/business network through RJ45 port connection

Specifications

Eyepiece 10X/20 mm
Head Style Trinocular
Lighting Type LED
Magnification Power 4X, 10X, Semi-Plan 40XR, 100XR
Model M18 Series
Objective Types Infinity Corrected Plan
Product Type Digital Tablet Compound Microscope
Voltage 110/220 V