missing translation for 'onlineSavingsMsg'
Learn More

Advanced Instruments Osmometer Calibration Standards

Catalog No. 22046752
Change view
Click to view available options
Concentration:
100 mOsm/kg
1500 mOsm/kg
2000 mOsm/kg
3000 mOsm/kg
50 mOsm/kg
500 mOsm/kg
850 mOsm/kg
900 mOsm/kg
For Use With (Equipment):
2020, 3300 and 3320 Osmometers
3D3, 3250 and 3320 osmometers
3D3, 3250 and 3900 osmometers
Quantity:
10 x 2 mL
10 x 5 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration For Use With (Equipment) Quantity
22046752 850 mOsm/kg 2020, 3300 and 3320 Osmometers 10 x 2 mL
22046697 100 mOsm/kg 3D3, 3250 and 3900 osmometers 10 x 5 mL
22046707 500 mOsm/kg 3D3, 3250 and 3900 osmometers 10 x 5 mL
22046723 2000 mOsm/kg 3D3, 3250 and 3320 osmometers 10 x 5 mL
22046726 3000 mOsm/kg 3D3, 3250 and 3900 osmometers 10 x 5 mL
22046713 900 mOsm/kg 3D3, 3250 and 3900 osmometers 10 x 5 mL
22046720 1500 mOsm/kg 3D3, 3250 and 3900 osmometers 10 x 5 mL
22046746 50 mOsm/kg 2020, 3300 and 3320 Osmometers 10 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22046752 Supplier Advanced Instruments Supplier No. 3MA085
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Calibration standards for use with Advanced osmometers

  • Range from 50 to 3000 mOsm/kg

Specifications

Color Clear
Content And Storage Room Temperature
Concentration 850 mOsm/kg
For Use With (Equipment) 2020, 3300 and 3320 Osmometers
Type Osmometer Calibration Standard
Includes Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1%
Intended Use Osmometer instrument calibration and quality control
Quantity 10 x 2 mL
Form Liquid