missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Adult Medium Duty Body Bag with HDPE Tarp, Handles and Envelope Zipper
Description
- Ends are high frequency welded
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Center, 2-way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Specifications
Specifications
| Closure Type | Envelope Zipper |
| Color | Blue |
| Includes | 6 Handles |
| Material | Plastic |
| Quantity | 15 Bags/Cs. |
| Size | Large |
| Dimensions (L x W) | 94 x 36 in. |
| Length (English) | 94 in. |
| Width (English) | 36 in. |
| Product Type | Body Bag |
| Show More |