missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Adult Denture Model

Catalog No. S24452
Change view
Click to view available options
Dimensions (L x W x H):
13 x 13 x 18 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S24452 13 x 13 x 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24452 Supplier Eisco™ Supplier No. AM0230

Detailed exposure of upper and lower jaw structures.

  • Details tooth roots, spongiosa, vessels and nerves
  • Movable lower jaw with help of spring action

Specifications

Dimensions (L x W x H) 13 x 13 x 18 cm
For Use With (Application) Depicts adult upper and lower jaw with tooth roots, spongiosa, vessels, nerves
Material Plastic
Weight (Metric) 350 g
Product Type Model, Denture