missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Adult Body Bag with HDPE Tarp, Handles and Envelope Zipper

Catalog No. 22445636
Change view
Click to view available options
Color:
Black
Blue
Red
Includes:
4 Handles
6 Handles
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes
22445636 Blue 4 Handles
22445302 Black 6 Handles
22445633 Blue 6 Handles
22445801 Red 6 Handles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22445636 Supplier Mopec™ Supplier No. BE411244EZ

Mopec™ in partnership with Salam International™ provide sturdy and durable body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper
  • 2 large, lockable pulls to secure pouch
  • Center, 2-way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Closure Type Envelope Zipper
Color Blue
Includes 4 Handles
Material Plastic
Quantity 15 Bags/Cs.
Size Large
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less