missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Adult Body Bag with HDPE Tarp, Handles and Envelope Zipper
Mopec™ in partnership with Salam International™ provide sturdy and durable body bags.
Supplier: Mopec™ BE411324EZ
Description
- Ends are high frequency welded
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Center, 2-way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Chemical Identifiers
| Envelope Zipper | |
| Large | |
| 94 in. | |
| Body Bag | |
| 238.76 cm |
| Plastic | |
| 94 x 36 in. | |
| 36 in. | |
| >200 lb. | |
| 91.44 cm |
Specifications
| Envelope Zipper | |
| 6 Handles | |
| 15 Bags/Cs. | |
| 94 x 36 in. | |
| 36 in. | |
| >200 lb. | |
| 91.44 cm |
| Blue | |
| Plastic | |
| Large | |
| 94 in. | |
| Body Bag | |
| 238.76 cm |