missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Adult Body Bag with HDPE Tarp and Envelope Zipper

Catalog No. 22445284
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22445284 Blue
22445813 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22445284 Supplier Mopec™ Supplier No. BE411224EZ

Mopec™ in partnership with Salam International™ provide sturdy and durable body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper
  • 2 large, lockable pulls to secure pouch
  • Center, 2-way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Closure Type Envelope Zipper
Color Blue
Material Plastic
Quantity 20 Bags/Cs.
Size Large
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less